Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Length Divider 50P0011035 for Dividable Stackable Box 50P0110042, White
See all 77 items in product family

Dandux Length Divider 50P0011035 for Dividable Stackable Box 50P0110042, White

Item #: WB772164

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $2.32
Product Information
Customer Review
Product Q&A
Modular Plastic Box Lengthwise Dividers
Molded polyethylene dividers fit into box grooves lengthwise on 1-1/4" centers to make the ultimate use of space.

Product Specifications

    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • ASSEMBLYAssembled
    • BRANDDandux
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER50P011035
    • PRODUCT GROUPAccessories
    • WEIGHT LBS0 (0 kg)
    • accessory_typeDivider

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Tote Box Accessory Long Divider

Your review: This accessory is very useful in making nested space in the tote box. We are using it to store parts for our instrumentation assembly line. The parts don't get tangled up and are easy to retrieve.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Please itemize my price for the total unit cost of this tote box with enough dividers to hold the maximum bottles for storage.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.