Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Short Divider 41105 For Akro-Grids Dividable Grid Containers 33105 Pack Of 6
See all 69 items in product family

Akro-Mils Short Divider 41105 For Akro-Grids Dividable Grid Containers 33105 Pack Of 6

Item #: WB334293

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $11.53 Save up to 44%
Price: $6.40
Product Information
Customer Review
Product Q&A
DIVIDERS

Compartmentalize your stackable grid boxes for more efficient storage.
Dividers are black and sold in packages of 6.

Product Specifications

    • HEIGHT INCHES5 (12.7 cm)
    • BRANDAkro-Mils
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER41105
    • PACKAGE QUANTITY6
    • PRODUCT GROUPAccessories
    • accessory_typeDivider

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bin Dividers

Your review: These dividers are perfect. The fit is good, not to tight or loose and can be adjusted within the bin as needed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.