Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Akro-Grid Dividable Container 33220 22-3/8 x 17-3/8 x 10 Red - Pkg Qty 2
See all 69 items in product family

Akro-Mils Akro-Grid Dividable Container 33220 22-3/8 x 17-3/8 x 10 Red - Pkg Qty 2

Item #: WB334284RD

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.08 Save up to 47%
$24.50 each

Sold in packages of 2

Price: $49.00
Product Information
Customer Review
Product Q&A
Accessories
Akro Mils Plastic Grid Boxes help to organize small parts easily and efficiently

Akro Mils Grid Boxes are injection molded from high-density industrial grade polymers. Resists most solvents and chemicals. Ribbed sides provide strength when loaded or stacked. Dividable to 1-1/8" square providing multiple compartments for parts organization. Stack securely with or without covers. Snap-on-Clear Covers protect contents and offer quick identification of inventory. Compatible with most racks, shelving and automated material handling equipment. Grid Boxes, black dividers, and lids sold separately. Sold in carton quantities.

Product Specifications

    • LENGTH INCHES22-3/8 (56.83 cm)
    • WIDTH INCHES17-3/8 (44.13 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • INSIDE BOTTOM LENGTH INCHES19-7/8 (50.48 cm)
    • INSIDE BOTTOM WIDTH INCHES14-7/8 (37.78 cm)
    • INSIDE LENGTH INCHES19-7/8 (50.48 cm)
    • INSIDE WIDTH INCHES14-7/8 (37.78 cm)
    • INSIDE HEIGHT INCHES9-7/8 (25.08 cm)
    • INSIDE TOP LENGTH INCHES20-1/8 (51.12 cm)
    • INSIDE TOP WIDTH INCHES15-1/4 (38.74 cm)
    • CAPACITY LBS50 (22.73 kg)
    • BRANDAkro-Mils
    • COLOR FINISHRed
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER33220-RED
    • PACKAGE QUANTITY2
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.