Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Akro-Grid Dividable Container 33164 16-1/2 x 10-7/8 x 4 Red - Pkg Qty 12
See all 69 items in product family

Akro-Mils Akro-Grid Dividable Container 33164 16-1/2 x 10-7/8 x 4 Red - Pkg Qty 12

Item #: WB334278RD

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $165.36 Save up to 43%
$7.90 each

Sold in packages of 12

Price: $94.80
Product Information
Customer Review
Product Q&A
Accessories
Akro Mils Plastic Grid Boxes help to organize small parts easily and efficiently

Akro Mils Grid Boxes are injection molded from high-density industrial grade polymers. Resists most solvents and chemicals. Ribbed sides provide strength when loaded or stacked. Dividable to 1-1/8" square providing multiple compartments for parts organization. Stack securely with or without covers. Snap-on-Clear Covers protect contents and offer quick identification of inventory. Compatible with most racks, shelving and automated material handling equipment. Grid Boxes, black dividers, and lids sold separately. Sold in carton quantities.

Product Specifications

    • LENGTH INCHES16-1/2 (41.91 cm)
    • WIDTH INCHES10-7/8 (27.62 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • INSIDE BOTTOM LENGTH INCHES14-13/16 (37.62 cm)
    • INSIDE BOTTOM WIDTH INCHES9-3/16 (23.34 cm)
    • INSIDE LENGTH INCHES14-13/16 (37.62 cm)
    • INSIDE WIDTH INCHES9-3/16 (23.34 cm)
    • INSIDE HEIGHT INCHES3-7/8 (9.84 cm)
    • INSIDE TOP LENGTH INCHES14-15/16 (37.94 cm)
    • INSIDE TOP WIDTH INCHES9-3/8 (23.81 cm)
    • CAPACITY LBS20 (9.09 kg)
    • BRANDAkro-Mils
    • COLOR FINISHRed
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER33164-RED
    • PACKAGE QUANTITY12
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.