Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fabric FIBC Bulk Bag 36"W X 36"Lx 63"H - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Fabric FIBC Bulk Bag 36"W X 36"Lx 63"H - Pkg Qty 5

Item #: WB442221

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$64.95 each

Sold in packages of 5

Price: $324.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FABRIC UPHOLSTERED FORKLIFT HOPPER BAG
Transport Dry Bulk Materials With Ease!

Made using polyester webbing coated with polypropylene for extra strength. UV treated for long life. Easily folds when not in use for storage. Offers 3,300 lb. capacity! Corners include lifting loops for easy fork lift attachment. Sold in packages of 5.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES63 (160.02 cm)
    • CAPACITY LBS3300 (1500 kg)
    • BRANDVestil
    • BUSHEL CAPACITY37.97
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyester Webbing
    • MANUFACTURERS PART NUMBERFAB-H-63
    • PACKAGE QUANTITY5
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS8 (3.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.