Durham Steel Scoop Compartment Box 099-95 - Adjustable Horizontal Compartments 18 x 12 x 3 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Durham Steel Scoop Compartment Box 099-95 - Adjustable Horizontal Compartments 18 x 12 x 3 - Pkg Qty 4

Item #: WB240795

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$31.95 each

Sold in packages of 4

Price: $127.80
Product Information
Customer Review
Product Q&A
Accessories
LARGE COMPARTMENT STORAGE BOXES
Adjustable Compartments with Fixed Horizontal
Compartment storage boxes separate items to provide organized storage. Compartment boxes are made with prime cold rolled steel for strength that lasts. Storage boxes include high impact styrene inserts to separate container into compartments. Adjustable Compartment Boxes include 6 fixed horizontal compartments and 12 removable dividers that adjust on 1” centers for customizable compartment sizes. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Storage boxes measure 18”W x 12”D x 3”H overall. Gray powder coat finish. Sold in package quantity of 4.

Click here to see the selections of Compartment Tray Racks.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • BRANDDurham Mfg.®
    • COLOR FINISHGray
    • COMPARTMENTS6 to 18
    • CONSTRUCTIONSteel
    • DIVIDERSFixed & Adjustable
    • MANUFACTURERS PART NUMBER099-95
    • PRODUCT GROUPBoxes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Steel Compartment Box - Adjustable Horizontal Comp

Your review: Nice heavy duty stackable storage compartments

Is this review helpful?

Sort by: 
1 ...

1 Result