Previous

Item in product family

Next

Item in product family
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
Durham Rack 291-95 - For Large Plastic Compartment Boxes
See all 10 items in product family

Durham Rack 291-95 - For Large Plastic Compartment Boxes

Item #: WBB169903

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $47.95
Product Information
Customer Review
Product Q&A
Accessories
Constructed of prime cold rolled steel. Model 290-95 holds 5 small boxes and Model 291-95 holds 5 large boxes. Pre-punched holes in tops and bottoms allow for secure stacking. Flexible offset handle prevents boxes from sliding out during transport. Keyhole slots in back allow mounting on walls or panels. Optional Locking Hinge is available to use with either unit. Durable gray powder coat finish.

Product Specifications

    • LENGTH INCHES13-1/2 (34.29 cm)
    • WIDTH INCHES9-1/8 (23.18 cm)
    • DEPTH INCHES9-1/8 (23.18 cm)
    • HEIGHT INCHES13-1/4 (33.66 cm)
    • BRANDDurham
    • COLOR FINISHGray
    • DESCRIPTIONRack for Large Plastic Compartment Boxes
    • MANUFACTURERS PART NUMBER291-95
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBoxes
    • accessory_typeRack

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Rack

Your review: Very good quality and was delivered quickly.

Is this review helpful?

Rack

Your review: This product is okay. The complaint I have is that the handle is located either in the front of the unit or the back. When this storage box is full with contents it is weighted down. A simple fix for this product to earn another star is to have the screw holes located in the center of the unit rather then off to the front or back to evenly distribute the weight.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

Can the small compartment boxes be mixed on an order to meet the minimum purchase requirements?

Question Asked By: Shawn , Madison, WI , October 10, 2011

+ View 1 Answer

Answer This Question

These must be ordered in sets of 5. Is it possible to mix and match? For example 2 24 compartments, 2 18 compartment and 1 16 compartment? Thanks!

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed