Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils R214CS1841 Steel AkroBin®Cart  for 6  of 30283 Super-Size AkroBins
See all 6 items in product family

Akro-Mils R214CS1841 Steel AkroBin®Cart for 6 of 30283 Super-Size AkroBins

Item #: WB238739

Expected ship date 09/24/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 306.95
Product Information
Customer Review
Product Q&A
Accessories
SUPER-SIZE BIN CART-Transports six 18-3/8”Wx20”Dx12”H Bins
This Heavy Duty All Welded Bin Cart Speed Assembly Operations And Keep Bulk Supplies Close At Hand.


Bin cart accept super-sized bins for easy transportation and storage of bulk items and supplies. All-welded mobile bin cart frame is made from 11 gauge steel with a gray powder coat finish for smooth, secure transport. Supports 900 lbs! Bin cart is easy to move using 5”x 2” urethane casters (2 swivel with brakes, 2 rigid).

Super Size Bins sold separately.
Premium Giant Bin is available in Blue, Yellow, Red, Green, or Black

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES47 (119.38 cm)
    • CAPACITY LBS900 (409.09 kg)
    • CAPACITY- BIN QTY (BIN SIZE)6(18-3/8"W x 20"D x 12"H)
    • ASSEMBLYAll-welded
    • BIN QUANTITY0
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERR214CS1841
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPBin Carts
    • TYPE6-Bin Cart
    • WEIGHT LBS88 (40 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.