Quantum QRC-4D Mobile Bin Cart 4 Rails, 36"L x 24"W x 35-1/2"H
See all 30 items in product family

Quantum QRC-4D Mobile Bin Cart 4 Rails, 36"L x 24"W x 35-1/2"H

Item #: WB238736

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 316.95
Product Information
Customer Review
Product Q&A
Accessories
MOBILE BIN CARTS - 4 RAILS
Easily Transport Loaded Stacking Bins And Cargo With These Mobile Bin Carts.


Bin rail carts are made with heavy duty 16 gauge steel have a gray baked enamel finish. Bin carts feature an 800 lb. load capacity. Lower compartment features steel rails that hold Hanging Stacking Bin 16 to 64 pcs. (sold separately). Top shelf has retaining lip edges to retain cargo. Cart is easy to maneuver using a welded steel push handle and 5"x1-1/4" hard rubber casters with 2 swivel, 2 rigid. Carts measure 36”L x 35-1/2”H.

Customize your bin cart, see our full selection of Stacking Bins.

Bin Size and Quantity fit Rail Unit
Bin QtyW"D"H"
644-1/84-1/23
644-1/85-3/83
644-1/87-3/83
485-1/210-7/85
241110-7/85
168-1/410-3/47


Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • CAPACITY LBS800 (363.64 kg)
    • ASSEMBLYUnassembled
    • BIN COLOR--
    • BIN CONSTRUCTION--
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY4
    • MANUFACTURERS PART NUMBERQRC-4D
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPBin Carts
    • TYPE4-Rail Cart no Stacking Bins