Previous

Item in product family

Next

Item in product family
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
Shown Optional Tubs

Akro-Mils Double Sided Cross Stack Tub Cart RACR5MR, No Tubs

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Akro-Mils Double Sided Cross Stack Tub Cart RACR5MR, No Tubs

Item #: WB239967

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,032.76 Save up to 44%
Price: $577.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LUG TOTE BOX CARTS
All Welded Steel Cart
Tote box carts make transporting bin totes easy! These tote lug carts are designed for transporting and storing anything from small parts, components to food and recyclables. Durable tote carts roll smoothly on casters. Tote cart can hold up to 32 cross stack tubs; 16 on each side (when used with model 239963), or 16 tub; 8 on each side (when used with model 239965). Cart is made with a welded steel frame and 12-gauge steel base. Slide runners support tote boxes and allow quick, easy access. Includes 2 rigid and 2 swivel casters for easy mobility.

Purchase Tote Boxes to expand your storage system.

Product Specifications

    • LENGTH INCHES49 (124.46 cm)
    • WIDTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES59 (149.86 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • CAPACITY- BIN QTY (BIN SIZE)32(Model 23996) or 16(Model 239965)
    • ASSEMBLYAll-Welded
    • BIN QUANTITY0
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY8
    • MANUFACTURERS PART NUMBERRACR5MR
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPTote Carts
    • TRAY QUANTITY32 (#239963) or 16 (#239965)
    • WEIGHT LBS184 (83.64 kg)
    • APPROVED/CERTIFIED--
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Mobile Cart

Your review: This mobile cart works great so far. It is built better than expected.

Is this review helpful?

Akro Mills Double Sided Cross Stack Tub Cart

Your review: Definitely serves the purpose we needed it to do. Very sturdy and easy to move.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Hello- Can you tell me if the Quantum Cross Stack Nest tub TUB2417-12 (23-3/4 x 17-1/4 x 12)(Item Number WG603121BL) will fit in this tote Box Cart? Thank you very much. Jim T

Question Asked By: Jim , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 

2 Results