Quantum WRC3-1836-1265 Chrome Wire Mobile Cart With 15 QuickPick Double Open Bins Red, 36X18X38
See all 24 items in product family

Quantum WRC3-1836-1265 Chrome Wire Mobile Cart With 15 QuickPick Double Open Bins Red, 36X18X38

Item #: WB268873RD

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 296.95
Product Information
Customer Review
Product Q&A
Accessories
MOBILE WIRE SHELVING CARTS WITH QUICKPICK DOUBLE HOPPER BINS
Chrome wire storage carts move parts and supplies where you need them with included double open hopper bins. Chrome wire shelf carts with QuickPick bins are great for stock picking and reloading in retail and display applications. Double sided bins are made of heavy-duty impact resistant polypropylene. Plastic hopper bins feature both front and back access that allows two users to access stored contents at same time. Molded-in label holders at both ends provide easy identification. Hopper bins stack vertically and/or crisscrossed and nests when empty to save space. Open wire shelves reduce dust accumulation. Wire carts move easily on polyurethane swivel casters (2 with brakes). Wire storage carts measure 36”W x 18”D x 38”H. Easy assembly.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • ASSEMBLYUnassembled
    • BIN COLORRed
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY15
    • BIN QUANTITY (BIN SIZE)15(6-5/8"W x 12-1/2"D x 5"H)
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHChrome
    • CONSTRUCTIONChrome Wire
    • MANUFACTURERS PART NUMBERWRC3-1836-1265-RED
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPTote Carts
    • TYPE3-Shelf Cart
    • WEIGHT LBS64 (29.09 kg)