Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum WRC3-1836-1887 Chrome Wire Mobile Cart With 12 QuickPick Double Open Bins Blue, 36"x18"x38"
See all 24 items in product family

Quantum WRC3-1836-1887 Chrome Wire Mobile Cart With 12 QuickPick Double Open Bins Blue, 36"x18"x38"

Item #: WB268879BL

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 334.95
Product Information
Customer Review
Product Q&A
Accessories
MOBILE WIRE SHELVING CARTS WITH QUICKPICK DOUBLE HOPPER BINS
Chrome wire storage carts move parts and supplies where you need them with included double open hopper bins. Chrome wire shelf carts with QuickPick bins are great for stock picking and reloading in retail and display applications. Double sided bins are made of heavy-duty impact resistant polypropylene. Plastic hopper bins feature both front and back access that allows two users to access stored contents at same time. Molded-in label holders at both ends provide easy identification. Hopper bins stack vertically and/or crisscrossed and nests when empty to save space. Open wire shelves reduce dust accumulation. Wire carts move easily on polyurethane swivel casters (2 with brakes). Wire storage carts measure 36”W x 18”D x 38”H. Easy assembly.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • ASSEMBLYUnassembled
    • BIN COLORBlue
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY12
    • BIN QUANTITY (BIN SIZE)12 (8-3/8"W x 18-1/2"D x 7"H)
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHChrome
    • CONSTRUCTIONChrome Wire
    • MANUFACTURERS PART NUMBERWRC3-1836-1887-BLUE
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPTote Carts
    • TYPE3-Shelf Cart
    • WEIGHT LBS72 (32.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.