Pucel Wall & Bench Bin Cabinet WBC-2630 - 26-1/2"W x 9"D x 30"H, Blue With 24 Yellow Bins
See all 14 items in product family

Pucel Wall & Bench Bin Cabinet WBC-2630 - 26-1/2"W x 9"D x 30"H, Blue With 24 Yellow Bins

Item #: WBB180206

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 318.95
Product Information
Customer Review
Product Q&A
Accessories
Wall & Bench Bin Cabinet Blue With Yellow Bins

Welded Wall & Bench Bin Cabinets are made of all welded 20 gauge steel with 16 gauge steel louvered back panel for long lasting durability. Helps keeps small parts organized. Louvered panel allows easy hanging of included plastic bins. Includes twenty four (4-1/8"W x 7-3/8"D x 3"H) plastic bins. Top fixed height shelf allows added storage of supplies. (2) Door Quantity. Channel reinforced doors allow secure closure using cylinder lock with 2 keys. Size is 26-1/2" W x 9" D x 30" H. Cabinet color is Blue. Bin color is Yellow. Bin quantity is 24.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES26-1/2 (67.31 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY24
    • BIN QUANTITY (BIN SIZE)24(B)
    • BRANDPucel™
    • COLOR FINISHBlue
    • CONSTRUCTION20 Gauge Steel
    • DESCRIPTIONWall & Bench Bin Cabinet
    • DOOR TYPESolid Flush Door
    • LOUVERED PANELSInterior
    • MANUFACTURERS PART NUMBERWBC-2630-BY-LTBLUE
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • SHELF QUANTITY1
    • WEIGHT LBS55 (25 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed