Item in product family
Item in product family
Call us 7 days a week
Item #: WB500419
Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
0 reviews | Write a review
Frequently Purchased Together
$14.75
$132.00
Sold in packages of 12
$176.95
$411.95
Customers Who Viewed This Also Viewed
Bins | W" | D" | H" |
A | 4-1/8 | 5-3/8 | 3 |
B | 4-1/8 | 7-3/8 | 3 |
C | 5-1/2 | 10-7/8 | 5 |
D | 8-1/4 | 10-3/4 | 7 |
E | 8-1/4 | 14-3/4 | 7 |
F | 16-1/2 | 14-3/4 | 7 |
G | 11 | 10-7/8 | 5 |
H | 4-1/8 | 11-5/8 | 4 |
I | 8-1/4 | 10-3/4 | 4 |
Product Specifications