Bin Cabinet Deep Door with 68 Yellow Bins, Shelves, 16-Ga Assembled Cabinet 38"W x 24"D x 72"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Bin Cabinet Deep Door with 68 Yellow Bins, Shelves, 16-Ga Assembled Cabinet 38"W x 24"D x 72"H, Gray

Item #: WB662138YL

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,105.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bin Storage Cabinets - 38" Wide
Assembled
Style B - Bins and shelving in interior and doors
These pre-assembled storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4" deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Assembled cabinets are not returnable.

Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative. Please see chart below for specifics of this model.

Also available: additional Premium Bins.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES38 (96.52 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYAssembled
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY68
    • BIN QUANTITY (BIN SIZE)48(A), 12(C), 8(E)
    • BRANDGlobal Industrial™
    • COLOR FINISHGray
    • CONSTRUCTION16 Gauge Steel
    • DOOR TYPESolid Deep Pocket Door
    • LIMITED WARRANTY1 Year
    • LOUVERED PANELSDoors, Interior
    • SHELF CAPACITY LBS800 (363.64 kg)
    • SHELF QTY. DOOR6
    • SHELF QTY. INTERIOR2
    • WEIGHT LBS315 (143.18 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result