Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bin Cabinet Assembled With 24 Inside 48 Door Bins 38inch Wide
See all 91 items in product family

Bin Cabinet Assembled With 24 Inside 48 Door Bins 38inch Wide

Item #: WB603373YL

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,180.00
Product Information
Customer Review
Product Q&A
Accessories
AkroBin® Storage Cabinets
Assembled - 38"W Bins and Shelving in Interior and Doors

Choose from an assortment of bin and shelf combinations, all housed in a strong, 16 gauge steel cabinet that locks securely for reliable, dust-free storage. The break-resistant polypropylene AkroBins® feature hopper openings and easily attach and detach from louvered insets. Shelves offer an impressive 800 lb. capacity each. Doors are reinforced, 4" deep box style doors that swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Assembled cabinets are not returnable.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES38 (96.52 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYAssembled
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY72
    • BIN QUANTITY (BIN SIZE)48(A), 24(C)
    • BRANDGlobal Industrial™
    • COLOR FINISHGray
    • CONSTRUCTION16 Gauge Steel
    • DOOR TYPESolid Deep Pocket Door
    • LIMITED WARRANTY1 Year
    • LOUVERED PANELSDoors, Interior
    • SHELF CAPACITY LBS800 (363.64 kg)
    • SHELF QTY. DOOR6
    • SHELF QTY. INTERIOR2
    • WEIGHT LBS73 (33.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.