Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham All Welded Storage Bin Cabinet SSC-602484-BDLP-3S-95 - 3 Shelves, No Bins 60"W X 24"D X 84"H

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Durham All Welded Storage Bin Cabinet SSC-602484-BDLP-3S-95 - 3 Shelves, No Bins 60"W X 24"D X 84"H

Item #: WB238225

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,307.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
All-Welded Storage Cabinet without Bins
Durable 14-gauge steel cabinet features a 3/16 thick steel channel reinforced base with 6 high legs that permit forklifting. Reinforced super strong flush doors with 3 point locking handle secure with a padlock (sold separately). This model includes 3 shelves adjustable at 1" increments and louvered panels for hanging bins. Bins not included. Gray powder coat finish. Cabinet holds 185 bins. All welded cabinets are non returnable.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BIN COLOR--
    • BIN CONSTRUCTION--
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BRANDDurham Mfg.®
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR TYPESolid Flush Door
    • DRAWER QUANTITY--
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBERSSC-602484-BDLP-3S-95
    • SHELF CAPACITY LBS500 (227.27 kg)
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR3
    • STYLECabinet w/Shelves w/o Bins
    • WEIGHT LBS874 (397.27 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.