Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Storage Cabinet With1 Full Shelf 5 Half Shelves 36 Tilt Bins DD1128 - 38x28x76 Gray

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Lyon Storage Cabinet With1 Full Shelf 5 Half Shelves 36 Tilt Bins DD1128 - 38x28x76 Gray

Item #: WB752454GY

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,776.89 Save up to 42%
Price: $1,613.00
Product Information
Customer Review
Product Q&A
Accessories
ALL WELDED TILT-BIN CABINETS
Start storing and organizing your parts with this completely setupstorage cabinet. All welded 14 gauge steel lockable cabinet. 7" deepdoors feature large capacity 15"W x 5"D x 5 1/2"H plastic tilt bins withgrip handle that conveniently tilt forward to allow access, then tiltback for compact storage. 8 1/4"W x 14 3/4"D x 7"H plastic hanging binsare removable for transporting parts to a work site. Doors feature fullpiano hinge and 4" swivel casters to maintain alignment and providesmooth door operation under heavy loads. 38"W x 21"D full shelves and16"W x 21"D half shelf adjust on 3" centers for storing large equipment.3-point lock mechanism with hasp handle. Overall dimensions 38"W x 28"Dx 76"H. Forkliftable. All welded cabinets are not returnable. Image shown in gray color.

Bin Size Reference
BinsW"D"H"Type
A 8-1/4 14-3/4 7 Hanging
B 10-7/8 5-1/2 5 Hanging
C 15 5 5-1/2 Yellow Tilt
D 3-3/4 23-5/8 6-1/2 Clear TiltView
E 5-3/8 23-5/8 6-1/2 Clear TiltView
F 6-3/8 23-5/8 8-3/16 Clear TiltView
G 12-5/16 23-5/8 14 Clear TiltView


Product Specifications

    • WIDTH INCHES38 (96.52 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES76 (193.04 cm)
    • ASSEMBLYAssembled
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY36
    • BIN QUANTITY (BIN SIZE)12(A), 24(C)
    • BRANDLyon
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR TYPESolid Deep Pocket Door
    • FULL SHELVES 38"W X 21"D1
    • HALF SHELVES 16"W X 21"D4
    • MANUFACTURERS PART NUMBERDD1128
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR1 Full, 4 Half
    • WEIGHT LBS460 (209.09 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Storage Cabinet with Tilt Bins

Your review: Cabinet is Great. Was a little disappointed that it didn't include some dividers for the tilt bins. You would think for the cost of the cabinet, it would at least include one pack of dividers. Overall the cabinet is of good quality.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Looking for deviders for the larger ceter section bins. I found the deviders fro the bins on the doors.

Question Asked By: Warren Chapman , Sturtevant , April 26, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.