Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead DWP-11GREEN Stacking Plastic Container 45x45x11 600 Lb Cap. Green
See all 75 items in product family

Bayhead DWP-11GREEN Stacking Plastic Container 45x45x11 600 Lb Cap. Green

Item #: WB442584GN

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 3 ($584.85)

Price: $ 194.95
Product Information
Customer Review
Product Q&A
Stacking Container – 600 Lb. Capacity – 2-Way Fork Entry
This unique pallet container is designed for specific applications and environments. Pallet container provides an alternate solution to pallets and pallet wrapping. Pallet container is made of impact resistant seamless polyethylene that is easy to clean. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. Features a double walled construction with smooth, flat bottom interior. Non-returnable.

Product Specifications

    • LENGTH INCHES45 (114.3 cm)
    • WIDTH INCHES45 (114.3 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • INSIDE LENGTH INCHES42 (106.68 cm)
    • INSIDE WIDTH INCHES42 (106.68 cm)
    • INSIDE HEIGHT INCHES6 (15.24 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE37" to 49"
    • HEIGHT RANGE11" to 16"
    • CAPACITY LBS600 (272.73 kg)
    • CAPACITY CUBIC FEET6.5 (.18 cu. m)
    • CAPACITY LBS. RANGE501 to 750
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • FORK ENTRY2-Way
    • OPTIONOptional Lid
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • TYPEStacking Container
    • WEIGHT LBS50 (22.73 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tricky tricky tricky

Your review: need to state inner and outer dimensions instead of just outside dimensions

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.