Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead TEX-24RED Stacking Plastic Container 32x24x18 600 Lb Cap. Red
See all 75 items in product family

Bayhead TEX-24RED Stacking Plastic Container 32x24x18 600 Lb Cap. Red

Item #: WB442582RD

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($524.85)

Price: $ 174.95
Product Information
Product Q&A
Stacking Container – 600 Lb. Capacity – 2-Way Fork Entry
This unique pallet container is designed for specific applications and environments. Pallet container provides an alternate solution to pallets and pallet wrapping. Pallet container is made of impact resistant seamless polyethylene that is easy to clean. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. Container is stackable using reverse-flared feet. Non-returnable.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • INSIDE LENGTH INCHES29 (73.66 cm)
    • INSIDE WIDTH INCHES21 (53.34 cm)
    • INSIDE HEIGHT INCHES14 (35.56 cm)
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS600 (272.73 kg)
    • CAPACITY CUBIC FEET5 (.14 cu. m)
    • CAPACITY LBS. RANGE501 to 750
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • FORK ENTRY2-Way
    • OPTIONOptional Lid
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • TYPEStacking Container
    • WEIGHT LBS25 (11.36 kg)

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.