Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead DWP-37-GRAY Stacking Pallet Container 49x41x37 1200Lb Cap. Gray
See all 47 items in product family

Bayhead DWP-37-GRAY Stacking Pallet Container 49x41x37 1200Lb Cap. Gray

Item #: WB442586GY

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 813.00

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
UNIQUE STYLE PALLET CONTAINERS
Hopper Front Container – 300 Lb. Capacity – 2-Way Fork Entry
This unique pallet container is designed for specific applications and environments. Pallet container provides an alternate solution to pallets and pallet wrapping. Pallet container is made of impact resistant seamless polyethylene that is easy to clean. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. Hopper Front Container features a notched front for easy access to contents, even when stacked. Non-returnable.

Product Specifications

    • LENGTH INCHES49 (124.46 cm)
    • WIDTH INCHES41 (104.14 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • INSIDE LENGTH INCHES45 (114.3 cm)
    • INSIDE WIDTH INCHES37 (93.98 cm)
    • INSIDE HEIGHT INCHES31 (78.74 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • CAPACITY CUBIC FEET25.6 (.72 cu. m)
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • FORK ENTRY2-Way
    • MANUFACTURERS PART NUMBERDWP-37-GRAY
    • OPTIONOptional Lid
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack
    • TYPEStacking Container
    • WEIGHT LBS171 (77.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.