Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead HON-40-YELLOW Stacking Pallet Container 40x28x18 600 Lb Cap. Yellow
See all 65 items in product family

Bayhead HON-40-YELLOW Stacking Pallet Container 40x28x18 600 Lb Cap. Yellow

Item #: WB442555YL

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($635.85)

Price: $211.95
Product Information
Customer Review
Product Q&A
Accessories
STACKING PALLET CONTAINERS
600 Lb. Capacity Container – 4-Way Fork Entry
Stackable container is great for loading products & supplies for easy fork truck transport. Stacking pallet container provides an economical alternate to pallet and pallet wrapping. Stacking container is made of impact resistant seamless polyethylene that is easy to clean. Molded side ribs provide extra strength under heavy loads. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. Non-returnable.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • INSIDE LENGTH INCHES35 (88.9 cm)
    • INSIDE WIDTH INCHES23 (58.42 cm)
    • INSIDE HEIGHT INCHES12 (30.48 cm)
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS600 (272.73 kg)
    • CAPACITY CUBIC FEET5.5 (.16 cu. m)
    • CAPACITY LBS. RANGE501 to 750
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FAMILYYellow
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERHON-40-YELLOW
    • OPTIONNo Lid
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack
    • TYPEStacking Container
    • WEIGHT LBS30 (13.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.