Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead RT-60LP Round Container Truck 440 Gallon, Gray
See all 8 items in product family

Bayhead RT-60LP Round Container Truck 440 Gallon, Gray

Item #: WB239942

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 972.00
Product Information
Product Q&A
Round container is perfect for storing and moving materials quickly. The round interior surface of this mobile container allows easy loading and unloading. Leak-resistant molded plastic is secured to an all welded steel dolly base. The dolly mounted by bolting through the bottom of the container. Swivel casters on all models are easy mobility. Features 5” diameter urethane molded-on-plastic casters with 1200 lb. capacity.

Product Specifications

    • HEIGHT INCHES36 (91.44 cm)
    • INSIDE BOTTOM WIDTH INCHES59 (149.86 cm)
    • INSIDE WIDTH INCHES60 (152.4 cm)
    • HEIGHT RANGE25" to 40"
    • CAPACITY GALLONS440 (1665.58 l)
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPolyethylene
    • DIAMETER INCHES63 (160.02 cm)
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS159 (72.27 kg)

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.