Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead RT-35LP Round Container Truck 142 Gallon, Gray
See all 8 items in product family

Bayhead RT-35LP Round Container Truck 142 Gallon, Gray

Item #: WB239939

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 350.95
Product Information
Customer Review
Product Q&A
Round container is perfect for storing and moving materials quickly. The round interior surface of this mobile container allows easy loading and unloading. Leak-resistant molded plastic is secured to an all welded steel dolly base. The dolly mounted by bolting through the bottom of the container. Swivel casters on all models are easy mobility. Features 5” diameter urethane molded-on-plastic casters with 1200 lb. capacity.

Product Specifications

    • HEIGHT INCHES33 (83.82 cm)
    • INSIDE WIDTH INCHES34-1/2 (87.63 cm)
    • HEIGHT RANGE25" to 40"
    • CAPACITY GALLONS142 (537.53 l)
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPolyethylene
    • DIAMETER INCHES37 (93.98 cm)
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS43 (19.55 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

giant trash can on wheels

Your review: I purchased this to use as a mold for wax. The walls are a little thinner than I wanted for this use but the material seems very tough and it is rated for 1200 lbs which is about what the wax will weigh so we will see if it works with that much weight. The wheels are very nice they turn easily and it rolls very well. I was hoping the entire bottom was steel, but it is just a cross piece so the wheels can bolt on, This saves weight. The empty container is large, but light and easy to move around--really impressed with the wheels.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.