Rotational Molding Plastic Gaylord Pallet Container With Lid 02-307220 - 50x50x36-1/2, Natural
See all 19 items in product family

Rotational Molding Plastic Gaylord Pallet Container With Lid 02-307220 - 50x50x36-1/2, Natural

Item #: WB442193GN

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 590.00
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC GAYLORD PALLET CONTAINER
Container with Lid
This 1,200 lb capacity pallet container offers a versatile alternative to cardboard boxes or steel containers. Plastic pallet container is ideal for material handling storage or transport. Pallet containers are made with durable rotationally molded linear polyethylene. Plastic pallet container is waterproof, rust proof and UV treated for strength and durability. Offers 1,200 lb. capacity. Includes lid to protect contents. Base allows 4-way forklift access. Container measures 50”W x 50”L overall. Container allows stacking up to 3 high fully loaded with lid.

Special Color Order is Non-Returnable

Product Specifications

    • LENGTH INCHES50 (127 cm)
    • WIDTH INCHES50 (127 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDRotational Molding
    • COLOR FINISHDark Green
    • CONSTRUCTIONPolyethylene
    • TYPEWith Lid
    • WEIGHT LBS110 (50 kg)