Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Pallet Container 51080716A - 42"L x 29"W x 31'H Single Wall, Gray

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Dandux Pallet Container 51080716A - 42"L x 29"W x 31'H Single Wall, Gray

Item #: WB809202GY

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 409.95
Product Information
Photo/Video Gallery
Product Q&A

Pallet Container is constructed of strong and durable chemical resistant polyethylene. Allows you to stack three high with optional recessed lids. Nests for compact storage. 4 way forklift entry.

Product Specifications

    • LENGTH INCHES41 (104.14 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • INSIDE LENGTH INCHES38 (96.52 cm)
    • INSIDE WIDTH INCHES23 (58.42 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS800 (363.64 kg)
    • CAPACITY LBS. RANGE751 to 1000
    • ASSEMBLYAssembled
    • BRANDDandux
    • FORK ENTRY4-Way
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS40 (18.18 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.