Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead SNP-44-BLUE Nesting Pallet Container 43x43x44 1200 Lb Cap. Blue
See all 54 items in product family

Bayhead SNP-44-BLUE Nesting Pallet Container 43x43x44 1200 Lb Cap. Blue

Item #: WB442568BL

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($1,439.85)

Price: $479.95
Product Information
Customer Review
Product Q&A
Accessories
NESTING PALLET CONTAINERS
290 Gallon & 1200 Lb. Capacity Container – 2-Way Fork Entry
Nestable container provides convenient, compact storage when empty and allows easy fork truck transport. Plastic pallet container is ideal for textile and food handling applications. Nests to help reduce return shipping costs. Nestable pallet container is made of impact resistant seamless polyethylene that is easy to clean. Molded side ribs provide extra strength under heavy loads. Molded nesting stops help prevent jamming when nested. Base allows forklift entry for easy transport using pallet trucks and forklifts. Non-returnable.

Product Specifications

    • HEIGHT RANGE41" to 72"
    • ASSEMBLYAssembled
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTNest
    • INSIDE LENGTH INCHES41 (104.14 cm)
    • COLOR FINISHBlue
    • LENGTH INCHES43 (109.22 cm)
    • WIDTH INCHES43 (109.22 cm)
    • WIDTH RANGE37" to 49"
    • TYPENesting Container
    • INSIDE WIDTH INCHES41 (104.14 cm)
    • HEIGHT INCHES44 (111.76 cm)
    • FORK ENTRY2-Way
    • OPTIONOptional Lid
    • CAPACITY CUBIC FEET39 (1.1 cu. m)
    • PRODUCT FAMILYBulk Containers
    • BRANDBayhead Products
    • PACKAGE QUANTITY1
    • COLOR FAMILYBlue
    • CAPACITY LBS1200 (545.45 kg)
    • INSIDE HEIGHT INCHES40 (101.6 cm)
    • MANUFACTURERS PART NUMBERSNP-44-BLUE
    • WEIGHT LBS93 (42.27 kg)
    • CONSTRUCTIONPlastic
    • LENGTH RANGE41" to 50"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Additional Diagrams?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.