Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead EW-4ExBLUE Low-Profile Container With Lid 33-1/2x17x11-1/2 300 Lb Cap. Blue
See all 75 items in product family

Bayhead EW-4ExBLUE Low-Profile Container With Lid 33-1/2x17x11-1/2 300 Lb Cap. Blue

Item #: WB442593BL

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($404.85)

Price: $ 134.95
Product Information
Product Q&A
Low Profile Container – 300 Lb. Capacity – 2-Way Fork Entry
This unique pallet container is designed for specific applications and environments. Extra Low-Profile Container nests when empty and allows stacking with included lids. Pallet container provides an alternate solution to pallets and pallet wrapping. Pallet container is made of impact resistant seamless polyethylene that is easy to clean. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. Non-returnable.

Product Specifications

    • LENGTH INCHES33-1/2 (85.09 cm)
    • WIDTH INCHES17 (43.18 cm)
    • HEIGHT INCHES11-1/2 (29.21 cm)
    • INSIDE LENGTH INCHES32 (81.28 cm)
    • INSIDE WIDTH INCHES16 (40.64 cm)
    • INSIDE HEIGHT INCHES8 (20.32 cm)
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE16" to 19"
    • HEIGHT RANGE11" to 16"
    • CAPACITY LBS300 (136.36 kg)
    • CAPACITY CUBIC FEET2.4 (.07 cu. m)
    • CAPACITY LBS. RANGE0 to 500
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • FORK ENTRY2-Way
    • OPTIONWith Lid
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • TYPENesting Container
    • WEIGHT LBS18 (8.18 kg)

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.