Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead DWP-11-LIDYELLOW Lid For Stacking Container 45x45 600 Lb Cap. Yellow
See all 75 items in product family

Bayhead DWP-11-LIDYELLOW Lid For Stacking Container 45x45 600 Lb Cap. Yellow

Item #: WB442585YL

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($439.80)

Price: $ 109.95
Product Information
Product Q&A
Lid for 45” x 45” Container
Lid is made of impact resistant seamless polyethylene that is easy to clean. Easily snaps into place on top rim of container. Protects contents from dust and debris. Non-returnable.

Product Specifications

    • LENGTH INCHES45 (114.3 cm)
    • WIDTH INCHES45 (114.3 cm)
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FAMILYYellow
    • COLOR FINISHYellow
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPBulk Containers
    • TYPEStacking Container Lid
    • WEIGHT LBS15 (6.82 kg)
    • accessory_typeCover and Lid

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.