Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Myton Forkliftable Bulk Shipping Container MTO-2 with Lid - 51-1/2"L x 22-1/2"W x 19"H, Brown
See all 93 items in product family

Myton Forkliftable Bulk Shipping Container MTO-2 with Lid - 51-1/2"L x 22-1/2"W x 19"H, Brown

Item #: WB184197BR

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $266.95
Product Information
Customer Review
Product Q&A
Accessories
SHIPPING CONTAINER
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.

Product Specifications

    • LENGTH INCHES51-1/2 (130.81 cm)
    • WIDTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES19 (48.26 cm)
    • INSIDE BOTTOM LENGTH INCHES46-1/2 (118.11 cm)
    • INSIDE BOTTOM WIDTH INCHES17-1/4 (43.82 cm)
    • INSIDE LENGTH INCHES48 (121.92 cm)
    • INSIDE WIDTH INCHES19 (48.26 cm)
    • INSIDE HEIGHT INCHES15 (38.1 cm)
    • LENGTH RANGE51" to 150"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS550 (250 kg)
    • CAPACITY LBS. RANGE501 to 750
    • ASSEMBLYAssembled
    • BRANDMyton Industries
    • COLOR FAMILYBrown
    • COLOR FINISHBrown
    • CONSTRUCTIONPlastic
    • FORK ENTRY2-Way
    • MANUFACTURERS PART NUMBERMTO2BROWN
    • NESTED CAPACITY LBS.600 (272.73 kg)
    • OPENINGS2 way
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack & Nest
    • STACKED CAPACITY LBS550 (250 kg)
    • STACKED CAPACITY LBS.360 (163.64 kg)
    • WEIGHT LBS40 (18.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.