Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn BF48442900SG000 Agricultural Bulk Container-FDA Approved

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Buckhorn BF48442900SG000 Agricultural Bulk Container-FDA Approved

Item #: WB155202

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $445.94 Save up to 8%
Price: $409.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bulk Container
Ideal for numerous storage, shipping and material handling applications. Seamless, impact-resistant one-piece injection molded construction of structural-foam high-density industrial grade polymer. Holds fine powder and granular materials. Stacks 6 high. Reusable and returnable. FDA approved for cleanliness; covered corners allow for easy cleaning. 4-way forklift access.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES44 (111.76 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • INSIDE LENGTH INCHES45-3/8 (115.25 cm)
    • INSIDE WIDTH INCHES41-3/8 (105.09 cm)
    • INSIDE HEIGHT INCHES23-3/8 (59.37 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE37" to 49"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS900 (409.09 kg)
    • CAPACITY CUBIC FEET25.9 (.73 cu. m)
    • CAPACITY LBS. RANGE751 to 1000
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERBF48442900SG000
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack
    • WEIGHT LBS95 (43.18 kg)
  • Approved by the Food and Drug Administration.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Bulk container

Your review: I work with an industry that has to sterilize each time they do a job to keep from spreading germs or infection to the next place. These units are super and easy to clean. Safe to sanitize. They also last well and do a great job. Thanks for the superior product.

Is this review helpful?

Forkliftable Bulk Container

Your review: Everything we expected. Great Quality for our purposes

Is this review helpful?

Excellent containers

Your review: We found these containers to be much heavier than we had expected so are perfect for our use at our solid waste facility.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

will this product hold water.

Question Asked By: Dustin , Tampa, FL , October 24, 2014

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.