Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead CC-70BLUE Extra Long Plastic Container 72x27x20 600 Lb Cap. Blue
See all 75 items in product family

Bayhead CC-70BLUE Extra Long Plastic Container 72x27x20 600 Lb Cap. Blue

Item #: WB442590BL

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($1,376.85)

Price: $ 458.95
Product Information
Product Q&A
Extra Long Container – 600 Lb. Capacity – 4-Way Fork Entry
This unique pallet container is designed for specific applications and environments. Extra Long Pallet Container is perfect for bulky items and features flared feet for positive stacking. Pallet container provides an alternate solution to pallets and pallet wrapping. Pallet container is made of impact resistant seamless polyethylene that is easy to clean. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. Non-returnable.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • INSIDE LENGTH INCHES70 (177.8 cm)
    • INSIDE WIDTH INCHES25 (63.5 cm)
    • INSIDE HEIGHT INCHES17 (43.18 cm)
    • LENGTH RANGE51" to 150"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS600 (272.73 kg)
    • CAPACITY CUBIC FEET17 (.48 cu. m)
    • CAPACITY LBS. RANGE501 to 750
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • FORK ENTRY4-Way
    • OPTIONNo Lid
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • TYPEBulk Container
    • WEIGHT LBS60 (27.27 kg)

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.