Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead AT-LID-GREEN Dome Lid For Stacking Pallet Container 73x43 Green
See all 47 items in product family

Bayhead AT-LID-GREEN Dome Lid For Stacking Pallet Container 73x43 Green

Item #: WB442574GN

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($665.85)

Price: $221.95
Product Information
Customer Review
Product Q&A
Accessories
STACKING PALLET CONTAINERS
Domed Lid for 73" x 43" Container
Lid is made of impact resistant seamless polyethylene that is easy to clean. Protect contents from dust and debris. Domed lid acts as a dust or weather cover to reduce rain, water and snow build-up. Domed lid does not allow stacking. Non-returnable.

Product Specifications

    • LENGTH INCHES73 (185.42 cm)
    • WIDTH INCHES43 (109.22 cm)
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERAT-LID-GREEN
    • PACKAGE QUANTITY1
    • TYPEStacking Container Lid
    • WEIGHT LBS45 (20.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.