Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn TL48440300SG000 Agricultural Bulk Box Lid

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Buckhorn TL48440300SG000 Agricultural Bulk Box Lid

Item #: WB155206

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $102.45 Save up to 2%
Price: $99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Bulk Container Lid
Protect contents from damage and dust. Seamless, impact-resistant one-piece injection molded construction of structural-foam high-density industrial grade polymer. It resists rust, odors and moisture. FDA approved.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES44 (111.76 cm)
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERTL48440300SG000
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS14 (6.36 kg)
    • accessory_typeCover and Lid
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

BOX LIDS

Your review: DELIVERED ON TIME AND THEY WERE WELL PACKAGED. PLEASED WITH OUR CHOICE TO USE GLOBAL FOR THIS PURCHASE

Is this review helpful?

Container Lid

Your review: Excellent for containing our storage, Great quality

Is this review helpful?

Bulk Container Lid

Your review: Very strudy and fits existing containers well.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

will this product hold water.

Question Asked By: Dustin , Tampa, FL , October 24, 2014

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.