Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Blue

Dandux Forkliftable Double Wall Skid Bulk Container 51-2118GY - 44" x 44" x 31-1/2", Gray

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Dandux Forkliftable Double Wall Skid Bulk Container 51-2118GY - 44" x 44" x 31-1/2", Gray

Item #: WB809119GY

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 596.00
Product Information
Photo/Video Gallery
Product Q&A
Dandux Forkliftable Double Wall Skid Bulk Container 51-2118GY - 44" x 44" x 31-1/2", Gray

Strong, durable and chemical resistant container is a must for any manufacturing, storage or over the road operation. Skid Box features double wall, built in 4 way fork lift entry. The 4 way entry will not accommodate a standard 27-1/2” pallet jack, fork lift only or smaller than standard pallet jack. The notched base provides positive stacking without a lid. Stacks up to 3 high.

Product Specifications

    • LENGTH INCHES44 (111.76 cm)
    • WIDTH INCHES44 (111.76 cm)
    • HEIGHT INCHES31-1/2 (80.01 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE37" to 49"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS1500 (681.82 kg)
    • CAPACITY LBS. RANGE1001 to 1500
    • ASSEMBLYAssembled
    • BRANDDandux
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • TYPEDouble Wall
    • WEIGHT LBS160 (72.73 kg)

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.