Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Black Recycled Plastic Skid Container 512165X Single Wall  - 36"L x 20"W x17-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Dandux Black Recycled Plastic Skid Container 512165X Single Wall - 36"L x 20"W x17-1/2"H

Item #: WB443175

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 200.95
Product Information
Photo/Video Gallery
Product Q&A
500 Lb. Capacity Single Wall Skid Container – 2-Way Fork Access
Recycled plastic bulk containers are economically priced and environmentally friendly. Made of 100% black recycled plastic. Stacking bulk containers are ideal for manufacturing, storage and over the road operation. Allows fork lift entry for transport. Notched base provides positive stacking. Stacks up to 3 high.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES17-1/2 (44.45 cm)
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS500 (227.27 kg)
    • CAPACITY LBS. RANGE0 to 500
    • BRANDDandux
    • CONSTRUCTIONRecycled Plastic
    • FORK ENTRY2-Way
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • TYPESingle Wall
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.