Vestil Aluminum Treadplate Tool Box APTS-3060 - 60"x24"x30"

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Vestil Aluminum Treadplate Tool Box APTS-3060 - 60"x24"x30"

Item #: WB268633

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 596.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aluminum Treadplate Tool Box, 60"x24"x30"

Hold and secure your tools and other valuables from theft with these durable aluminum treadplate tool containers. Safety latch for padlock securing. Padlock is not included. Constructed of 1/8" thick diamond treadplate material. Maximum safe loading capacity is 2,500 lbs. Features two fixed cast aluminum handles for transporting. Overlap lip style hinged lid provides protection from rain. Lid does not include a rubber gasket and seal. Container and lid are not waterproof.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • LENGTH RANGE51" to 150"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS2500 (1136.36 kg)
    • BRANDVestil
    • COLOR FAMILYGray
    • COLOR FINISHTreadplate Aluminum
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAPTS-3060
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STYLEContainer
    • THICKNESS INCHES1/8 (.32 cm)
    • WEIGHT LBS110 (50 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Decent box, but could use some improvements

Your review: Nice looking box. Somewhat heavy duty. However, it needs props to hold the lid open (We had to make this ourself since it wasn't present), also needs a better pad lock hasp. Another nice feature would be feet that stick out to the sides for bolting it down. So, decent, but it could be better.

Is this review helpful?

Sort by: 
1 ...

1 Result