Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Topper Stackable Steel Container 51000B Solid, 35"L x 35"W x 18"H, Blue

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Topper Stackable Steel Container 51000B Solid, 35"L x 35"W x 18"H, Blue

Item #: WB800204B

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 359.95
Product Information
Customer Review
Product Q&A
Accessories
All Welded Steel Shipping and Storage Container
Solid, Painted Sides with No Gate Opening

Quality engineered for the toughest material handling uses, this shipping and storage container includes 3/16" thick 2" angle corners and unique corner pockets that permit positive stacking up to 5 containers high. The heavy-duty stacking legs with convenient 4" under clearance allow 4-way accessibility for fork or pallet truck handling. This solid wall storage container features 13 gauge solid corrugated steel sides for strength and rigidity. 4,000 lb. capacity.

Product Specifications

    • LENGTH INCHES35 (88.9 cm)
    • WIDTH INCHES35 (88.9 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • ASSEMBLYAssembled
    • BRANDTopper
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER51000B
    • OPTION--
    • STACK AND/OR NESTStack
    • TYPESolid
    • WEIGHT LBS132 (60 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.