Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
 Steel Shelving With 36 4"H Plastic Shelf Bins Ivory, 36x12x72-13 Shelves

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Steel Shelving With 36 4"H Plastic Shelf Bins Ivory, 36x12x72-13 Shelves

Item #: WB652790BG

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $424.95 ea.
3+ $408.95 ea.
Product Information
Customer Review
Product Q&A
Steel Shelving With 36 4"H Plastic Shelf Bins Ivory, 36x12x72-13 Shelves

These sturdy steel shelves include plastic shelf bins. sturdy steel shelf unit is reinforced with anti-sway ribs and finished in gray enamel. plastic shelf bins are designed to fit efficiently on Shelving. Their rugged plastic withstands moisture, chemicals, grease and oil. Features reinforced ribbed construction for added strength, slotted label holders , a wide hopper front and V-Notch catches shelf to prevent spillage. Nestable when empty to save space. Shelving assembles easily.

Shelf Bin Size Reference

  2-3/4"W 4-1/8"W 6-5/8'W 8-3/8'W 11-1/8"W
11-5/8"D x 4"H A4 B4 C4 D4 E4
17-7/8"D x 4"H F4 G4 H4 I4 J4
23-5/8"D x 4"H K4 L4 M4 N4 O4
11-5/8"D x 6"H A6 B6 C6 D6 E6
17-7/8"D x 6"H F6 G6 H6 I6 J6
23-5/8"D x 6"H K6 L6 M6 N6 O6
11-5/8"D x 8"H A8 B8 C8 D8 E8
17-7/8"D x 8"H F8 G8 H8 I8 J8
23-5/8"D x 8"H K8 L8 M8 N8 O8


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYUnassembled
    • BIN COLORStone White
    • BIN CONSTRUCTIONPolypropylene
    • BIN HEIGHT4
    • BIN QUANTITY36
    • BIN QUANTITY (BIN SIZE)36(E4)
    • BRANDGlobal Industrial™
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER1275-109IVORY
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS775 (352.27 kg)
    • SHELF QUANTITY13
    • SHELVING COLORGray
    • SHELVING CONSTRUCTION20 Gauge Steel
    • STYLEOpen Shelving
    • Base Model Number652790

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.