Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 964-1 Perforated Front Steel Basket 12"W
See all 8 items in product family

Penco 964-1 Perforated Front Steel Basket 12"W

Item #: WB442179

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $53.95
Product Information
Customer Review
Product Q&A
BASKET STORAGE RACKS
12”W Perforated Steel Basket
Great for storing clothing, books and more. Storage Basket measures 13”D x 8”H. Made with steel wire sides and bottom for clear content viewing. Perforated Basket offers perforated steel front and back for added protection while allowing ventilation.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES13 (33.02 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • BRANDPenco
    • COLOR FINISHGray
    • CONSTRUCTIONSteel Wire
    • MANUFACTURERS PART NUMBER964-1
    • PRODUCT GROUPBaskets
    • TYPEPerforated Front and Back
    • WEIGHT LBS3 (1.36 kg)
    • accessory_typeBasket
    • Base Model Number442179

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice Baskets

Your review: The baskets themselves are very nice a good size and quality. I will probably buy more of them and would recommend them to anybody. I would also warn them that it takes upwards of three months to get them so order early and be prepared to wait.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.