Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Open Style Steel Shelf With 6 Shelves No Bins 36"Wx12"Dx39"H Ready To Assemble
See all 72 items in product family

Open Style Steel Shelf With 6 Shelves No Bins 36"Wx12"Dx39"H Ready To Assemble

Item #: WB239618

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 114.95
Product Information
Customer Review
Product Q&A
STEEL SHELVING
Open Shelving Style

OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • ASSEMBLYUnassembled
    • BIN COLOR--
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BRANDGlobal Industrial™
    • COLOR FINISHGray
    • LIMITED WARRANTY1 Year
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS400 (181.82 kg)
    • SHELF QUANTITY6
    • SHELVING COLORGray
    • SHELVING CONSTRUCTIONSteel
    • STYLEOpen Shelving
    • Base Model Number239618

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.