Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Open Style Steel Shelf With 13 Shelves 36"Wx12"Dx73"H Ready To Assemble
See all 4 items in product family

Open Style Steel Shelf With 13 Shelves 36"Wx12"Dx73"H Ready To Assemble

Item #: WB239671

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $217.95 ea.
3+ $192.95 ea.
Product Information
Customer Review
Product Q&A
STEEL SHELVING
Open Shelving Style

OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES73 (185.42 cm)
    • ASSEMBLYUnassembled
    • BIN COLOR--
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BRANDGlobal Industrial
    • COLOR FINISHGray
    • LIMITED WARRANTY1 Year
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS400 (181.82 kg)
    • SHELF QUANTITY13
    • SHELVING COLORGray
    • SHELVING CONSTRUCTIONSteel
    • STYLEOpen Shelving
    • Base Model Number239671

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good quality shelving

Your review: So far, I've bought 10 of these shelf units, and am pleased. They go together well, and once assembled, are fairly strong.

Is this review helpful?

Open Style Steel Shelf With 13 Shelves 36"Wx12"Dx7

Your review: pretty wobbly, we had to attatch it to the wall to make it steady. However, it works well for our use with parts bins.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.