Quantum CL1839-604 Closed Shelving Euro Drawer Unit - 36x18x39 - 54 Euro Drawers Yellow
See all 36 items in product family

Quantum CL1839-604 Closed Shelving Euro Drawer Unit - 36x18x39 - 54 Euro Drawers Yellow

Item #: WB240951YL

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 528.00
Product Information
Customer Review
Product Q&A
Accessories
CLOSED STEEL SHELVING WITH PLASTIC DRAWERS
Closed steel shelving provides dust free storage for high density applications. Heavy duty, high grade steel shelving features side and end panels to secure shelves and retain contents. Steel shelves offer 400 lb. shelf capacity. Includes injection molded high impact polystyrene shelf bins that are virtually unbreakable. Plastic shelf bins are waterproof and chemical resistant. Bin drawers feature smooth front curved pull handles for easy parts retrieval. Full width rear ledge on bins catch shelf to help prevent spills. Easy assembly.

Drawer Size Reference
DrawersW"D"H"
A5-9/16124-5/8
B5-9/16184-5/8
C3-3/4184-5/8
D11-1/8124-5/8
E8-3/8124-5/8

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • ASSEMBLYUnassembled
    • BRANDQuantum
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER COLORYellow
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY54
    • DRAWER QUANTITY (DRAWER SIZE)54(C)
    • MANUFACTURERS PART NUMBERCL1839-604YL
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS400 (181.82 kg)
    • SHELF QUANTITY6
    • Base Model Number240951