Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum WR00H For Chrome Wire Shelving 4 Swivel with 2 Brakes
See all 81 items in product family

Quantum WR00H For Chrome Wire Shelving 4 Swivel with 2 Brakes

Item #: WB269058

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $78.95
Product Information
Customer Review
Product Q&A
HEAVY DUTY CHROME WIRE SHELVING INCLUDES SHELF BINS FOR STORAGE OF VARIOUS ITEMS ON ONE UNIT.
Optional Mobile Kit

Mobilize your wire bin shelving with this mobile kit. 1200 lb capacity. 5”x1-1/4” polyurethane casters. 4 swivel (2 with brakes).

Product Specifications

    • CAPACITY LBS1200 (545.45 kg)
    • BRANDQuantum
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyurethane
    • DIAMETER INCHES5 (12.7 cm)
    • MANUFACTURERS PART NUMBERWR00H*
    • PRODUCT GROUPBin Shelving Systems
    • THICKNESS INCHES1-1/4 (3.18 cm)
    • TYPE4 Swivel, 2 with Brakes
    • Base Model Number269058

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Caster Kit

Your review: I purchased this for one of our maintenance guys and haven't heard anything wrong.

Is this review helpful?

Caster Kit

Your review: The kit is great and the wheels work just fine. When purchasing the shelves it would have been nice to know the wheels had to be ordered seperately. Your ad does say that, in the wee, small, fine print. More apparant advertising would have been nice. In addtion, the bins (which go on the shelves) did not come with dividers! Who sells bins without dividers?? Overall, the wire shelving, bins and wheels are a good product.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.