Steel Shelving with 48 4"H Plastic Shelf Bins Red, 36x12x39-7 Shelves

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Steel Shelving with 48 4"H Plastic Shelf Bins Red, 36x12x39-7 Shelves

Item #: WB603430RD

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $177.95 ea.
3+ $165.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Steel Shelving with 48 4"H Plastic Shelf Bins Red, 36x12x39-7 Shelves

These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.

Shelf Bin Size Reference

  2-3/4"W 4-1/8"W 6-5/8'W 8-3/8'W 11-1/8"W
11-5/8"D x 4"H A4 B4 C4 D4 E4
17-7/8"D x 4"H F4 G4 H4 I4 J4
23-5/8"D x 4"H K4 L4 M4 N4 O4
11-5/8"D x 6"H A6 B6 C6 D6 E6
17-7/8"D x 6"H F6 G6 H6 I6 J6
23-5/8"D x 6"H K6 L6 M6 N6 O6
11-5/8"D x 8"H A8 B8 C8 D8 E8
17-7/8"D x 8"H F8 G8 H8 I8 J8
23-5/8"D x 8"H K8 L8 M8 N8 O8


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • ASSEMBLYUnassembled
    • BIN COLORRed
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY48
    • BIN QUANTITY (BIN SIZE)48(B4)
    • BRANDGlobal Industrial™
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS775 (352.27 kg)
    • SHELF QUANTITY7
    • SHELVING COLORGray
    • SHELVING CONSTRUCTION20 Gauge Steel
    • WEIGHT LBS44 (20 kg)
    • Base Model Number603430