Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Shelving with 30 4"H Plastic Shelf Bins Red, 36x18x39-7 Shelves

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Steel Shelving with 30 4"H Plastic Shelf Bins Red, 36x18x39-7 Shelves

Item #: WB603435RD

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $231.95 ea.
3+ $215.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Steel Shelving with 30 4"H Plastic Shelf Bins Red, 36x18x39-7 Shelves

These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.

Shelf Bin Size Reference

  2-3/4"W 4-1/8"W 6-5/8'W 8-3/8'W 11-1/8"W
11-5/8"D x 4"H A4 B4 C4 D4 E4
17-7/8"D x 4"H F4 G4 H4 I4 J4
23-5/8"D x 4"H K4 L4 M4 N4 O4
11-5/8"D x 6"H A6 B6 C6 D6 E6
17-7/8"D x 6"H F6 G6 H6 I6 J6
23-5/8"D x 6"H K6 L6 M6 N6 O6
11-5/8"D x 8"H A8 B8 C8 D8 E8
17-7/8"D x 8"H F8 G8 H8 I8 J8
23-5/8"D x 8"H K8 L8 M8 N8 O8


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • ASSEMBLYUnassembled
    • BIN COLORRed
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY30
    • BIN QUANTITY (BIN SIZE)30(H4)
    • BRANDGlobal Industrial
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS750 (340.91 kg)
    • SHELF QUANTITY7
    • SHELVING COLORGray
    • SHELVING CONSTRUCTION20 Gauge Steel
    • WEIGHT LBS44 (20 kg)
    • Base Model Number603435
    • PRIVATE LABEL TYPEParent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.