Quantum 2475-950952 Steel Shelving with 24 24"D Hulk Hopper Bins Red, 24x36x75
See all 24 items in product family

Quantum 2475-950952 Steel Shelving with 24 24"D Hulk Hopper Bins Red, 24x36x75

Item #: WB268922RD

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 945.00
Product Information
Customer Review
Product Q&A
Accessories
24 INCH DEEP STEEL SHELVING WITH 24”D JUMBO BINS
24 Hopper Bins
These steel shelving units include jumbo 24”D stacking bins to help organize bulky items. Heavy duty, high grade steel shelving offers 750 lb. shelf capacity. Steel shelving includes cross bracing for reinforcement and added strength. The reinforced walls on these plastic storage bins add strength and rigidity. Plastic bins are made of water and corrosion proof, injection molded polypropylene. Stackable bins withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents storage bins from shifting when stacked. Shelving units measure 36”W x 24”D x 75”H.

Bin Size Reference
24" D
BinsW"H"
A8-1/47
B8-1/49
C117
D1110
E16-1/211
F18-1/412

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES75 (190.5 cm)
    • ASSEMBLYUnassembled
    • BIN COLORRed
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY24
    • BIN QUANTITY (BIN SIZE)12(A), 12(C)
    • BRANDQuantum
    • CASTERSteel
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER2475-950952-RED
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS750 (340.91 kg)
    • SHELF QUANTITY8
    • WEIGHT LBS203 (92.27 kg)
    • Base Model Number268922