Quantum QSBU-255 Steel Shelving With 21 Giant Stacking Bins Ivory, 18x36x75
See all 54 items in product family

Quantum QSBU-255 Steel Shelving With 21 Giant Stacking Bins Ivory, 18x36x75

Item #: WB268940BG

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 474.95
Product Information
Customer Review
Product Q&A
Accessories
STEEL SHELVING WITH GIANT BINS
18”D Shelving with 21 Giant Bins
These economical steel storage units include giant stacking bins with open hopper fronts for easy access. Heavy duty, high grade steel shelving offers 400 lb. shelf capacity. Steel shelving includes cross bracing for reinforcement and added strength. Giant stacking bins are made of extra strong injection-molded polyethylene with hopper front to allow access and visibility to contents. These super size plastic bins have ribbed reinforced walls to ensure strength and long life. Plastic bin boxes have wide ledges that interlock for positive stacking. Plastic bins resist corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Shelving measures 36”W x 75”H.

Bin Size Reference
BinsW"D"H"
A5-1/210-7/85
B8-1/410-3/47
C8-1/414-3/47
D8-1/4189
E11168
F111810
G16-1/211-7/85
H16-1/214-3/47
I16-1/21811


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES75 (190.5 cm)
    • ASSEMBLYUnassembled
    • BIN COLORBeige
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY21
    • BIN QUANTITY (BIN SIZE)21(E)
    • BRANDQuantum
    • CASTERSteel
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERQSBU-255-IVORY
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS400 (181.82 kg)
    • SHELF QUANTITY8
    • WEIGHT LBS208 (94.55 kg)
    • Base Model Number268940