Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaCart ® Green Plastic Shopping Basket 28 Liter With Black Plastic Grips Wire Handle - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

VersaCart ® Green Plastic Shopping Basket 28 Liter With Black Plastic Grips Wire Handle - Pkg Qty 12

Item #: WB443071GN

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 12

Qty Price
1-2 $123.00/ pkg.
3+ $106.80/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
VersaCart ® Green Plastic Shopping Basket 28 Liter With Black Plastic Grips Wire Handle

Plastic hand shopping baskets allow flush nesting for compact storage. Grocery Baskets are great for retail and shopping environments, as well as, stock and storage applications. Made of impact resistant polypropylene. Baskets include folding wire handles with comfort grip and hand holds in 2 ends for easy lifting. Built-in label areas for identification. Baskets can be easily nested on Hand Shopping Basket Stands (sold separately) for easy storage that creates a convenient pick-up and drop-off station in stores.

Custom logos available. Call for details.

Product Specifications

    • LENGTH INCHES14-3/4 (37.47 cm)
    • WIDTH INCHES9 (22.86 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • CAPACITY28 Liter
    • CAPACITY LBS62 (28.18 kg)
    • ASSEMBLYAssembled
    • BRANDVersaCart®
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER206-28L-WH-DGN-12
    • PACKAGE QUANTITY12
    • PRODUCT GROUPShopping Baskets
    • STACK AND/OR NESTNest
    • STYLEPlastic Hand Basket w/Wire Handles
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.