Previous

Item in product family

Next

Item in product family
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
Wall Cabinet Assembled 30"W x 12"D x 30"H
See all 7 items in product family

Wall Cabinet Assembled 30"W x 12"D x 30"H

Item #: WB607722

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $280.95
Product Information
Customer Review
Product Q&A
WALL CABINET
Wall Cabinet includes adjustable height shelf on 2= centers with 175 lb. capacity, recessed handle and keyed three point locking system. Mounts to wall easily. 30=W x 12=D x 30=H.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CAPACITY LBS175 (79.55 kg)
    • COLOR FINISH2-Tone Black and Silver finish
    • ASSEMBLYAssembled
    • BRANDEdsal
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall Cabinet
    • MANUFACTURERS PART NUMBERWCS123131
    • MODEL607722
    • TYPEC
    • WEIGHT LBS50 (22.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this usable with the Edsal open shelving units? I have two that are 36 x 18 x 72". I realize the dolly doesn't meet the weight load the shelves have, but I don't plan on loading them that heavily.

Question Asked By: IT , Florida , October 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed